Round Female Standoffs, PK25
- Mfr # 1684-1032-AL
- Zoro # G622963001
product price:Â
$
10.85
/pk of 25, $0.43/ea
Sold in multiples of 31Â pks for
$336.35
Key Features
Standoff Type
Female-Female Standoff
Thread Size Size B
#10-32
Thread Gender Side B
Female
Outside Diameter
1/4 in
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1684-1032-AL
- Zoro #
- G622963001
- UPC #
- -
- Country of Origin
- United States
- Standoff Type
- Female-Female Standoff
- Thread Gender Side B
- Female
- Thread Direction
- Right Hand
- Material
- Aluminum
- Material Grade/Class
- 6061
- Shape
- Round
- Thread Type
- Fine
- System of Measurement
- Inch
- Thread Fit Side A
- 2B
- Thread Style
- Fully Threaded
- Item
- Round Female Standoffs
- Thread Gender Side A
- Female
- Finish
- Plain
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Thread Size Size B
- #10-32
- Outside Diameter
- 1/4 in
- Thread Size Side A
- #10-32
- Wire Rope Length
- 1/2 in
- Body Length
- 1/2 in
- Overall Length
- 1/2 in
- Length
- 1/2 in
Description
Round Female Standoffs, Overall Length 1/2 in, Body Length 1/2 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/4 in, Shape Round, Material Aluminum, Material Grade/Class 6061, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.