Round Female Standoffs, PK25
- Mfr # 1653-440-SS
- Zoro # G222962961
product price:Â
$
97.65
/pk of 25, $3.91/ea
Sold in multiples of 4Â pks for
$390.60
Key Features
Thread Gender Side B
Female
Thread Direction
Right Hand
Thread Type
Coarse
Wire Rope Length
1 1/2 in
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1653-440-SS
- Zoro #
- G222962961
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wire Rope Length
- 1 1/2 in
- Body Length
- 1 1/2 in
- Outside Diameter
- 3/16 in
- Thread Size Size B
- #4-40
- Thread Size Side A
- #4-40
- Overall Length
- 1 1/2 in
- Length
- 1 1/2 in
Details
- Thread Gender Side B
- Female
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Thread Style
- Partially Threaded
- Shape
- Round
- Material Grade/Class
- 18-8
- Thread Fit Side A
- 2B
- Material
- Stainless Steel
- Thread Gender Side A
- Female
- Finish
- Plain
- System of Measurement
- Inch
- Item
- Round Female Standoffs
- Standoff Type
- Female-Female Standoff
- Shell Material
- Stainless Steel
Description
Round Female Standoffs, Overall Length 1 1/2 in, Body Length 1 1/2 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 3/16 in, Shape Round, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.