Round Swage Standoffs, PK25
- Mfr # 3002T-B-080-AL
- Zoro # G922961837
product price:Â
$
105.99
/pk of 25, $4.24/ea
Sold in multiples of 4Â pks for
$423.96
Free Shipping & Returns
Key Features
Thread Size
#0-80
Finish
Plain
Material Grade/Class
2011-T3
Material
Aluminum
Shank Diameter
3/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3002T-B-080-AL
- Zoro #
- G922961837
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- #0-80
- Shank Diameter
- 3/32 in
- Shank Length
- 7/64 in
- Shank Inside Diameter
- 1/16 in
- Body Diameter
- 1/8 in
- Body Length
- 9/32 in
Details
- Finish
- Plain
- Material Grade/Class
- 2011-T3
- Material
- Aluminum
- Body Shape
- Round
- Item
- Round Swage Standoffs
- Shell Material
- Aluminum
Description
Round Swage Standoffs, PK25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.