Round Female Standoffs, PK25
- Mfr # 1679-632-SS
- Zoro # G022963595
product price:Â
$
45.15
/pk of 25, $1.81/ea
Sold in multiples of 8Â pks for
$361.20
Key Features
System of Measurement
Inch
Thread Gender Side A
Female
Thread Size Side A
#6-32
Thread Fit Side A
2B
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1679-632-SS
- Zoro #
- G022963595
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Thread Gender Side A
- Female
- Thread Fit Side A
- 2B
- Thread Type
- Coarse
- Finish
- Plain
- Thread Style
- Fully Threaded
- Item
- Round Female Standoffs
- Thread Direction
- Right Hand
- Material Grade/Class
- 18-8
- Thread Gender Side B
- Female
- Material
- Stainless Steel
- Standoff Type
- Female-Female Standoff
- Shape
- Round
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size Side A
- #6-32
- Body Length
- 3/16 in
- Thread Size Size B
- #6-32
- Wire Rope Length
- 3/16 in
- Outside Diameter
- 1/4 in
- Overall Length
- 3/16 in
- Length
- 3/16 in
Description
Round Female Standoffs, Overall Length 3/16 in, Body Length 3/16 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/4 in, Shape Round, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.