Round Female Standoffs, PK25
- Mfr # 1680-1032-SS
- Zoro # G522964313
product price:Â
$
60.15
/pk of 25, $2.41/ea
Sold in multiples of 6Â pks for
$360.90
Key Features
Thread Direction
Right Hand
Thread Gender Side B
Female
Wire Rope Length
1/4 in
Outside Diameter
1/4 in
Thread Type
Fine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1680-1032-SS
- Zoro #
- G522964313
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wire Rope Length
- 1/4 in
- Outside Diameter
- 1/4 in
- Body Length
- 1/4 in
- Thread Size Size B
- #10-32
- Thread Size Side A
- #10-32
- Overall Length
- 1/4 in
- Length
- 1/4 in
Details
- Thread Direction
- Right Hand
- Thread Gender Side B
- Female
- Item
- Round Female Standoffs
- Thread Type
- Fine
- Shape
- Round
- Finish
- Plain
- System of Measurement
- Inch
- Thread Gender Side A
- Female
- Material
- Stainless Steel
- Standoff Type
- Female-Female Standoff
- Thread Fit Side A
- 2B
- Material Grade/Class
- 18-8
- Thread Style
- Fully Threaded
- Shell Material
- Stainless Steel
Description
Round Female Standoffs, Overall Length 1/4 in, Body Length 1/4 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/4 in, Shape Round, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.