Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Female Standoffs, PK25
- Mfr # 1680T-632-N
- Zoro # G122961828
product price:Â
$
65.15
/pk of 25, $2.61/ea
Sold in multiples of 6Â pks for
$390.90
Key Features
Thread Direction
Right Hand
Standoff Type
Female-Female Standoff
Wire Rope Length
9/32 in
System of Measurement
Inch
Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1680T-632-N
- Zoro #
- G122961828
- UPC #
- -
- Country of Origin
- United States
- Thread Direction
- Right Hand
- Standoff Type
- Female-Female Standoff
- System of Measurement
- Inch
- Material
- Nylon
- Thread Type
- Coarse
- Thread Style
- Fully Threaded
- Shape
- Round
- Thread Gender Side B
- Female
- Material Grade/Class
- 6/6
- Item
- Round Female Standoffs
- Thread Gender Side A
- Female
- Thread Fit Side A
- 2B
- Shell Material
- Nylon
- Traction Material
- Nylon
Dimensions
- Wire Rope Length
- 9/32 in
- Thread Size Size B
- #6-32
- Body Length
- 9/32 in
- Thread Size Side A
- #6-32
- Outside Diameter
- 1/4 in
- Overall Length
- 9/32 in
- Length
- 9/32 in
Description
Round Female Standoffs, Overall Length 9/32 in, Body Length 9/32 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/4 in, Shape Round, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.