Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Female Standoffs, PK25
- Mfr # 1634-256-AL-7
- Zoro # G722963956
product price:Â
$
32.15
/pk of 25, $1.29/ea
Sold in multiples of 11Â pks for
$353.65
Key Features
Finish
Alodine
Thread Size Side A
#2-56
Thread Gender Side A
Female
Thread Direction
Right Hand
Thread Gender Side B
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1634-256-AL-7
- Zoro #
- G722963956
- UPC #
- -
- Country of Origin
- United States
- Item
- Round Female Standoffs
- Finish
- Alodine
- Thread Gender Side A
- Female
- Thread Direction
- Right Hand
- Thread Gender Side B
- Female
- Material Grade/Class
- 6061
- System of Measurement
- Inch
- Thread Fit Side A
- 2B
- Thread Type
- Coarse
- Material
- Aluminum
- Standoff Type
- Female-Female Standoff
- Shape
- Round
- Thread Style
- Fully Threaded
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Thread Size Side A
- #2-56
- Wire Rope Length
- 5/16 in
- Outside Diameter
- 3/16 in
- Body Length
- 5/16 in
- Thread Size Size B
- #2-56
- Overall Length
- 5/16 in
- Length
- 5/16 in
Description
Round Female Standoffs, Overall Length 5/16 in, Body Length 5/16 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 3/16 in, Shape Round, Material Aluminum, Material Grade/Class 6061, Finish Alodine, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.