Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Female Standoffs, PK25
- Mfr # 1681-1032-S-12
- Zoro # G222963753
product price:Â
$
54.25
/pk of 25, $2.17/ea
Sold in multiples of 7Â pks for
$379.75
Key Features
Standoff Type
Female-Female Standoff
Material Grade/Class
Not Graded
Shape
Round
Thread Style
Fully Threaded
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1681-1032-S-12
- Zoro #
- G222963753
- UPC #
- -
- Country of Origin
- United States
- Standoff Type
- Female-Female Standoff
- Material Grade/Class
- Not Graded
- Shape
- Round
- Item
- Round Female Standoffs
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Thread Gender Side B
- Female
- Thread Fit Side A
- 2B
- Thread Type
- Fine
- System of Measurement
- Inch
- Thread Gender Side A
- Female
- Finish
- Zinc-Plated
- Material
- Steel
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size Size B
- #10-32
- Body Length
- 5/16 in
- Thread Size Side A
- #10-32
- Outside Diameter
- 1/4 in
- Wire Rope Length
- 5/16 in
- Overall Length
- 5/16 in
- Length
- 5/16 in
Description
Round Female Standoffs, Overall Length 5/16 in, Body Length 5/16 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/4 in, Shape Round, Material Steel, Material Grade/Class Not Graded, Finish Zinc-Plated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.