Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Female Standoffs, PK25
- Mfr # 1712-832-AL
- Zoro # G922963800
product price:Â
$
73.89
/pk of 25, $2.96/ea
Sold in multiples of 5Â pks for
$369.45
Key Features
Thread Type
Coarse
Wire Rope Length
2 1/2 in
System of Measurement
Inch
Body Length
2 1/2 in
Material Grade/Class
6061
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1712-832-AL
- Zoro #
- G922963800
- UPC #
- -
- Country of Origin
- United States
- Thread Type
- Coarse
- System of Measurement
- Inch
- Material Grade/Class
- 6061
- Thread Gender Side A
- Female
- Standoff Type
- Female-Female Standoff
- Shape
- Round
- Item
- Round Female Standoffs
- Thread Gender Side B
- Female
- Thread Fit Side A
- 2B
- Thread Direction
- Right Hand
- Material
- Aluminum
- Finish
- Plain
- Thread Style
- Partially Threaded
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Wire Rope Length
- 2 1/2 in
- Body Length
- 2 1/2 in
- Outside Diameter
- 1/4 in
- Thread Size Size B
- #8-32
- Thread Size Side A
- #8-32
- Overall Length
- 2 1/2 in
- Length
- 2 1/2 in
Description
Round Female Standoffs, Overall Length 2 1/2 in, Body Length 2 1/2 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/4 in, Shape Round, Material Aluminum, Material Grade/Class 6061, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.