Round Female Standoffs, PK25
- Mfr # 1681-632-S-12
- Zoro # G422964741
product price:Â
$
43.85
/pk of 25, $1.75/ea
Sold in multiples of 8Â pks for
$350.80
Key Features
Thread Style
Fully Threaded
Thread Size Side A
#6-32
Outside Diameter
1/4 in
Material Grade/Class
Not Graded
Thread Gender Side B
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1681-632-S-12
- Zoro #
- G422964741
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size Side A
- #6-32
- Outside Diameter
- 1/4 in
- Wire Rope Length
- 5/16 in
- Thread Size Size B
- #6-32
- Body Length
- 5/16 in
- Overall Length
- 5/16 in
- Length
- 5/16 in
Details
- Thread Style
- Fully Threaded
- Material Grade/Class
- Not Graded
- Thread Gender Side B
- Female
- Thread Direction
- Right Hand
- Thread Gender Side A
- Female
- Material
- Steel
- Shape
- Round
- Item
- Round Female Standoffs
- Finish
- Zinc-Plated
- Thread Fit Side A
- 2B
- Standoff Type
- Female-Female Standoff
- System of Measurement
- Inch
- Thread Type
- Coarse
- Shell Material
- Steel
Description
Round Female Standoffs, Overall Length 5/16 in, Body Length 5/16 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/4 in, Shape Round, Material Steel, Material Grade/Class Not Graded, Finish Zinc-Plated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.