Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Female Standoffs, PK25
- Mfr # 1682-1032-SS
- Zoro # G622964053
product price:Â
$
55.49
/pk of 25, $2.22/ea
Sold in multiples of 6Â pks for
$332.94
Key Features
Thread Fit Side A
2B
Thread Style
Fully Threaded
Thread Size Size B
#10-32
Finish
Plain
Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1682-1032-SS
- Zoro #
- G622964053
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size Size B
- #10-32
- Outside Diameter
- 1/4 in
- Body Length
- 3/8 in
- Thread Size Side A
- #10-32
- Wire Rope Length
- 3/8 in
- Overall Length
- 3/8 in
- Length
- 3/8 in
Details
- Thread Fit Side A
- 2B
- Thread Style
- Fully Threaded
- Finish
- Plain
- Shape
- Round
- System of Measurement
- Inch
- Thread Gender Side B
- Female
- Material
- Stainless Steel
- Standoff Type
- Female-Female Standoff
- Material Grade/Class
- 18-8
- Item
- Round Female Standoffs
- Thread Direction
- Right Hand
- Thread Type
- Fine
- Thread Gender Side A
- Female
- Shell Material
- Stainless Steel
Description
Round Female Standoffs, Overall Length 3/8 in, Body Length 3/8 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/4 in, Shape Round, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.