Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Female Standoffs, PK25
- Mfr # 1683-440-N
- Zoro # G923942958
product price:Â
$
46.85
/pk of 25, $1.87/ea
Key Features
Overall Length
7/16 in
Material Grade/Class
6/6
Thread Fit Side A
2B
Thread Type
Coarse
Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1683-440-N
- Zoro #
- G923942958
- UPC #
- -
- Country of Origin
- United States
- Material Grade/Class
- 6/6
- Item
- Round Female Standoffs
- Thread Fit Side A
- 2B
- Thread Type
- Coarse
- Material
- Nylon
- Thread Gender Side B
- Female
- Standoff Type
- Female-Female Standoff
- System of Measurement
- Inch
- Thread Gender Side A
- Female
- Thread Style
- Fully Threaded
- Shape
- Round
- Thread Direction
- Right Hand
- Shell Material
- Nylon
- Traction Material
- Nylon
Dimensions
- Overall Length
- 7/16 in
- Thread Size Size B
- #4-40
- Outside Diameter
- 1/4 in
- Thread Size Side A
- #4-40
- Body Length
- 7/16 in
- Wire Rope Length
- 7/16 in
- Length
- 7/16 in
Description
Round Female Standoffs, Overall Length 7/16 in, Body Length 7/16 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/4 in, Shape Round, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.