Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Female Standoffs, PK25
- Mfr # 1712-1032-S-12
- Zoro # G222964378
product price:Â
$
118.99
/pk of 25, $4.76/ea
Sold in multiples of 3Â pks for
$356.97
Free Shipping & Returns
Key Features
Body Length
2 1/2 in
Thread Fit Side A
2B
Thread Gender Side B
Female
Thread Gender Side A
Female
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1712-1032-S-12
- Zoro #
- G222964378
- UPC #
- -
- Country of Origin
- United States
- Thread Fit Side A
- 2B
- Thread Gender Side B
- Female
- Thread Gender Side A
- Female
- Item
- Round Female Standoffs
- Material
- Steel
- Standoff Type
- Female-Female Standoff
- Thread Style
- Partially Threaded
- Shape
- Round
- Finish
- Zinc-Plated
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Material Grade/Class
- Not Graded
- Thread Type
- Fine
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Body Length
- 2 1/2 in
- Wire Rope Length
- 2 1/2 in
- Thread Size Side A
- #10-32
- Thread Size Size B
- #10-32
- Outside Diameter
- 1/4 in
- Overall Length
- 2 1/2 in
- Length
- 2 1/2 in
Description
Round Female Standoffs, Overall Length 2 1/2 in, Body Length 2 1/2 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/4 in, Shape Round, Material Steel, Material Grade/Class Not Graded, Finish Zinc-Plated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.