Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Female Standoffs, PK25
- Mfr # 1685-440-N
- Zoro # G022962000
product price:Â
$
24.65
/pk of 25, $0.99/ea
Sold in multiples of 14Â pks for
$345.10
Key Features
Material Grade/Class
6/6
Wire Rope Length
9/16 in
Thread Fit Side A
2B
Thread Gender Side A
Female
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1685-440-N
- Zoro #
- G022962000
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wire Rope Length
- 9/16 in
- Thread Size Size B
- #4-40
- Body Length
- 9/16 in
- Outside Diameter
- 1/4 in
- Thread Size Side A
- #4-40
- Overall Length
- 9/16 in
- Length
- 9/16 in
Details
- Material Grade/Class
- 6/6
- Thread Fit Side A
- 2B
- Thread Gender Side A
- Female
- Thread Type
- Coarse
- Item
- Round Female Standoffs
- Standoff Type
- Female-Female Standoff
- Thread Gender Side B
- Female
- Thread Style
- Fully Threaded
- Shape
- Round
- System of Measurement
- Inch
- Material
- Nylon
- Thread Direction
- Right Hand
- Shell Material
- Nylon
Description
Round Female Standoffs, Overall Length 9/16 in, Body Length 9/16 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/4 in, Shape Round, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.