Round Female Standoffs, PK25
- Mfr # 1686-832-SS
- Zoro # G422964048
product price:Â
$
55.95
/pk of 25, $2.24/ea
Sold in multiples of 6Â pks for
$335.70
Key Features
Thread Style
Fully Threaded
Standoff Type
Female-Female Standoff
Material
Stainless Steel
Thread Fit Side A
2B
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1686-832-SS
- Zoro #
- G422964048
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 1/4 in
- Body Length
- 5/8 in
- Thread Size Size B
- #8-32
- Wire Rope Length
- 5/8 in
- Thread Size Side A
- #8-32
- Overall Length
- 5/8 in
- Length
- 5/8 in
Details
- Thread Style
- Fully Threaded
- Standoff Type
- Female-Female Standoff
- Material
- Stainless Steel
- Thread Fit Side A
- 2B
- Item
- Round Female Standoffs
- Finish
- Plain
- Thread Gender Side B
- Female
- System of Measurement
- Inch
- Thread Gender Side A
- Female
- Material Grade/Class
- 18-8
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Shape
- Round
- Shell Material
- Stainless Steel
Description
Round Female Standoffs, Overall Length 5/8 in, Body Length 5/8 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/4 in, Shape Round, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.