Round Female Standoffs, PK25
- Mfr # 1643-440-N
- Zoro # G523943034
product price:Â
$
53.69
/pk of 25, $2.15/ea
Key Features
Material Grade/Class
6/6
Thread Gender Side B
Female
Thread Type
Coarse
Thread Direction
Right Hand
Thread Fit Side A
2B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1643-440-N
- Zoro #
- G523943034
- UPC #
- -
- Country of Origin
- United States
- Material Grade/Class
- 6/6
- Thread Gender Side B
- Female
- Thread Type
- Coarse
- Item
- Round Female Standoffs
- Thread Direction
- Right Hand
- Thread Fit Side A
- 2B
- Material
- Nylon
- Shape
- Round
- Thread Gender Side A
- Female
- Thread Style
- Fully Threaded
- System of Measurement
- Inch
- Standoff Type
- Female-Female Standoff
- Shell Material
- Nylon
- Traction Material
- Nylon
Dimensions
- Thread Size Size B
- #4-40
- Outside Diameter
- 3/16 in
- Body Length
- 7/8 in
- Thread Size Side A
- #4-40
- Overall Length
- 7/8 in
- Wire Rope Length
- 7/8 in
- Length
- 7/8 in
Description
Round Female Standoffs, Overall Length 7/8 in, Body Length 7/8 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 3/16 in, Shape Round, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.