Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Female Standoffs, PK25
- Mfr # 1688-632-SS
- Zoro # G523943089
product price:Â
$
50.49
/pk of 25, $2.02/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Stainless Steel
Material Grade/Class
18-8
Body Length
3/4 in
Overall Length
3/4 in
Standoff Type
Female-Female Standoff
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1688-632-SS
- Zoro #
- G523943089
- UPC #
- -
- Country of Origin
- United States
- Material
- Stainless Steel
- Material Grade/Class
- 18-8
- Standoff Type
- Female-Female Standoff
- Finish
- Plain
- System of Measurement
- Inch
- Item
- Round Female Standoffs
- Thread Gender Side A
- Female
- Thread Fit Side A
- 2B
- Shape
- Round
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Thread Gender Side B
- Female
- Thread Type
- Coarse
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Body Length
- 3/4 in
- Overall Length
- 3/4 in
- Outside Diameter
- 1/4 in
- Thread Size Side A
- #6-32
- Thread Size Size B
- #6-32
- Wire Rope Length
- 3/4 in
- Length
- 3/4 in
Description
Round Female Standoffs, Overall Length 3/4 in, Body Length 3/4 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/4 in, Shape Round, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.