Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Female Standoffs, PK25
- Mfr # 1684-832-N
- Zoro # G922963527
product price:Â
$
55.15
/pk of 25, $2.21/ea
Sold in multiples of 6Â pks for
$330.90
Key Features
Standoff Type
Female-Female Standoff
Material
Nylon
Thread Type
Coarse
Thread Size Side A
#8-32
Outside Diameter
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1684-832-N
- Zoro #
- G922963527
- UPC #
- -
- Country of Origin
- United States
- Standoff Type
- Female-Female Standoff
- Material
- Nylon
- Item
- Round Female Standoffs
- Thread Type
- Coarse
- Material Grade/Class
- 6/6
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Thread Gender Side A
- Female
- Shape
- Round
- Thread Style
- Fully Threaded
- Thread Fit Side A
- 2B
- Thread Gender Side B
- Female
- Shell Material
- Nylon
- Traction Material
- Nylon
Dimensions
- Thread Size Side A
- #8-32
- Outside Diameter
- 1/4 in
- Body Length
- 1/2 in
- Wire Rope Length
- 1/2 in
- Thread Size Size B
- #8-32
- Overall Length
- 1/2 in
- Length
- 1/2 in
Description
Round Female Standoffs, Overall Length 1/2 in, Body Length 1/2 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/4 in, Shape Round, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.