Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Female Standoffs, PK25
- Mfr # 1689-632-N
- Zoro # G122961934
product price:Â
$
54.69
/pk of 25, $2.19/ea
Sold in multiples of 6Â pks for
$328.14
Key Features
Wire Rope Length
13/16 in
Thread Size Size B
#6-32
Outside Diameter
1/4 in
Material
Nylon
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1689-632-N
- Zoro #
- G122961934
- UPC #
- -
- Country of Origin
- United States
- Material
- Nylon
- System of Measurement
- Inch
- Standoff Type
- Female-Female Standoff
- Shape
- Round
- Thread Type
- Coarse
- Thread Gender Side B
- Female
- Thread Gender Side A
- Female
- Thread Fit Side A
- 2B
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Material Grade/Class
- 6/6
- Item
- Round Female Standoffs
- Shell Material
- Nylon
- Traction Material
- Nylon
Dimensions
- Wire Rope Length
- 13/16 in
- Thread Size Size B
- #6-32
- Outside Diameter
- 1/4 in
- Body Length
- 13/16 in
- Thread Size Side A
- #6-32
- Overall Length
- 13/16 in
- Length
- 13/16 in
Description
Round Female Standoffs, Overall Length 13/16 in, Body Length 13/16 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/4 in, Shape Round, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.