Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Female Standoffs, PK25
- Mfr # 1700-440-N
- Zoro # G722963888
product price:Â
$
89.35
/pk of 25, $3.57/ea
Sold in multiples of 4Â pks for
$357.40
Key Features
Standoff Type
Female-Female Standoff
Material
Nylon
Thread Type
Coarse
Outside Diameter
1/4 in
Thread Size Size B
#4-40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1700-440-N
- Zoro #
- G722963888
- UPC #
- -
- Country of Origin
- United States
- Standoff Type
- Female-Female Standoff
- Material
- Nylon
- Item
- Round Female Standoffs
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Shape
- Round
- Material Grade/Class
- 6/6
- Thread Gender Side B
- Female
- System of Measurement
- Inch
- Thread Fit Side A
- 2B
- Thread Style
- Partially Threaded
- Thread Gender Side A
- Female
- Shell Material
- Nylon
- Traction Material
- Nylon
Dimensions
- Outside Diameter
- 1/4 in
- Thread Size Size B
- #4-40
- Wire Rope Length
- 1 1/2 in
- Body Length
- 1 1/2 in
- Thread Size Side A
- #4-40
- Overall Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
Round Female Standoffs, Overall Length 1 1/2 in, Body Length 1 1/2 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/4 in, Shape Round, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.