Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Male-Female Standoff, PK25
- Mfr # 4001-440-SS
- Zoro # G722962485
product price:Â
$
54.25
/pk of 25, $2.17/ea
Sold in multiples of 7Â pks for
$379.75
Key Features
Shape
Round
Body Length
1/4 in
Thread Size Size B
#4-40
Thread Type
Coarse
Thread Size Side A
#4-40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4001-440-SS
- Zoro #
- G722962485
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Body Length
- 1/4 in
- Thread Size Size B
- #4-40
- Thread Size Side A
- #4-40
- Outside Diameter
- 3/16 in
- Wire Rope Length
- 7/16 in
- Overall Length
- 7/16 in
- Length
- 7/16 in
Details
- Shape
- Round
- Item
- Round Male-Female Standoff
- Thread Type
- Coarse
- Thread Gender Side A
- Male
- Thread Fit Side A
- 2A
- Finish
- Plain
- Thread Style
- Partially Threaded
- Material
- Stainless Steel
- Thread Fit Side B
- 2B
- Thread Gender Side B
- Female
- System of Measurement
- Inch
- Material Grade/Class
- 18-8
- Shell Material
- Stainless Steel
Description
Round Male-Female Standoff, Overall Length 7/16 in, Body Length 1/4 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 3/16 in, Shape Round, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.