Round Female Standoffs, PK25
- Mfr # 1700-832-SS
- Zoro # G523943171
product price:Â
$
82.19
/pk of 25, $3.29/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Thread Type
Coarse
Thread Gender Side A
Female
Thread Size Size B
#8-32
Outside Diameter
1/4 in
Body Length
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1700-832-SS
- Zoro #
- G523943171
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size Size B
- #8-32
- Outside Diameter
- 1/4 in
- Body Length
- 1 1/2 in
- Overall Length
- 1 1/2 in
- Thread Size Side A
- #8-32
- Wire Rope Length
- 1 1/2 in
- Length
- 1 1/2 in
Details
- Thread Type
- Coarse
- Thread Gender Side A
- Female
- Finish
- Plain
- Standoff Type
- Female-Female Standoff
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Shape
- Round
- Thread Style
- Partially Threaded
- Material Grade/Class
- 18-8
- Material
- Stainless Steel
- Thread Gender Side B
- Female
- Thread Fit Side A
- 2B
- Item
- Round Female Standoffs
- Shell Material
- Stainless Steel
Description
Round Female Standoffs, Overall Length 1 1/2 in, Body Length 1 1/2 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/4 in, Shape Round, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.