Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Female Standoffs, PK25
- Mfr # 1692-632-SS
- Zoro # G223942948
product price:Â
$
96.39
/pk of 25, $3.86/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Thread Type
Coarse
Overall Length
1 in
Thread Gender Side A
Female
Material Grade/Class
18-8
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1692-632-SS
- Zoro #
- G223942948
- UPC #
- -
- Country of Origin
- United States
- Thread Type
- Coarse
- Thread Gender Side A
- Female
- Item
- Round Female Standoffs
- Material Grade/Class
- 18-8
- Thread Style
- Fully Threaded
- Standoff Type
- Female-Female Standoff
- Finish
- Plain
- Thread Fit Side A
- 2B
- Thread Gender Side B
- Female
- Shape
- Round
- System of Measurement
- Inch
- Material
- Stainless Steel
- Thread Direction
- Right Hand
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Overall Length
- 1 in
- Thread Size Size B
- #6-32
- Body Length
- 1 in
- Outside Diameter
- 1/4 in
- Thread Size Side A
- #6-32
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
Round Female Standoffs, Overall Length 1 in, Body Length 1 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/4 in, Shape Round, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.