Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Female Standoffs, PK25
- Mfr # 1712-1032-SS
- Zoro # G522962845
product price:Â
$
127.99
/pk of 25, $5.12/ea
Sold in multiples of 3Â pks for
$383.97
Free Shipping & Returns
Key Features
Thread Style
Partially Threaded
Standoff Type
Female-Female Standoff
Outside Diameter
1/4 in
Thread Fit Side A
2B
Body Length
2 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1712-1032-SS
- Zoro #
- G522962845
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 1/4 in
- Body Length
- 2 1/2 in
- Thread Size Side A
- #10-32
- Thread Size Size B
- #10-32
- Wire Rope Length
- 2 1/2 in
- Overall Length
- 2 1/2 in
- Length
- 2 1/2 in
Details
- Thread Style
- Partially Threaded
- Standoff Type
- Female-Female Standoff
- Thread Fit Side A
- 2B
- Thread Gender Side A
- Female
- Material
- Stainless Steel
- Thread Type
- Fine
- Thread Direction
- Right Hand
- Thread Gender Side B
- Female
- System of Measurement
- Inch
- Shape
- Round
- Item
- Round Female Standoffs
- Material Grade/Class
- 18-8
- Finish
- Plain
- Shell Material
- Stainless Steel
Description
Round Female Standoffs, Overall Length 2 1/2 in, Body Length 2 1/2 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/4 in, Shape Round, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.