Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Male-Female Standoffs, PK25
- Mfr # 4009-440-AL
- Zoro # G522963309
product price:Â
$
60.55
/pk of 25, $2.42/ea
Sold in multiples of 6Â pks for
$363.30
Key Features
Thread Style
Partially Threaded
Thread Size Side A
#4-40
Thread Fit Side A
2A
Body Length
3/4 in
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4009-440-AL
- Zoro #
- G522963309
- UPC #
- -
- Country of Origin
- United States
- Thread Style
- Partially Threaded
- Thread Fit Side A
- 2A
- Material
- Aluminum
- Thread Type
- Coarse
- Shape
- Round
- Thread Gender Side B
- Female
- System of Measurement
- Inch
- Finish
- Plain
- Thread Gender Side A
- Male
- Thread Fit Side B
- 2B
- Item
- Round Male-Female Standoffs
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Thread Size Side A
- #4-40
- Body Length
- 3/4 in
- Thread Size Size B
- #4-40
- Wire Rope Length
- 15/16 in
- Outside Diameter
- 3/16 in
- Overall Length
- 15/16 in
- Length
- 15/16 in
Description
Round Male-Female Standoffs, Overall Length 15/16 in, Body Length 3/4 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 3/16 in, Shape Round, Material Aluminum, Finish Plain, System of Measurement Inch, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.