Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Female Standoffs, PK25
- Mfr # 1716-1032-N
- Zoro # G522964023
product price:Â
$
101.99
/pk of 25, $4.08/ea
Sold in multiples of 4Â pks for
$407.96
Free Shipping & Returns
Key Features
Body Length
3 in
Material
Nylon
Thread Size Size B
#10-32
Thread Gender Side B
Female
Material Grade/Class
6/6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1716-1032-N
- Zoro #
- G522964023
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Body Length
- 3 in
- Thread Size Size B
- #10-32
- Thread Size Side A
- #10-32
- Outside Diameter
- 1/4 in
- Wire Rope Length
- 3 in
- Overall Length
- 3 in
- Length
- 3 in
Details
- Material
- Nylon
- Thread Gender Side B
- Female
- Material Grade/Class
- 6/6
- Thread Direction
- Right Hand
- Standoff Type
- Female-Female Standoff
- Thread Type
- Fine
- Thread Style
- Partially Threaded
- Thread Fit Side A
- 2B
- Shape
- Round
- Item
- Round Female Standoffs
- System of Measurement
- Inch
- Thread Gender Side A
- Female
- Shell Material
- Nylon
Description
Round Female Standoffs, Overall Length 3 in, Body Length 3 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/4 in, Shape Round, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.