Round Swage Standoffs, PK25
- Mfr # 3048-C-440-AL-7
- Zoro # G522964450
product price:Â
$
24.99
/pk of 25, $1.00/ea
Sold in multiples of 14Â pks for
$349.86
Key Features
Thread Size
#4-40
Material
Aluminum
Finish
Alodine
Body Shape
Round
Body Length
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3048-C-440-AL-7
- Zoro #
- G522964450
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- #4-40
- Body Length
- 5/16 in
- Body Diameter
- 1/4 in
- Shank Diameter
- 3/16 in
- Shank Inside Diameter
- 5/32 in
- Shank Length
- 9/64 in
Details
- Material
- Aluminum
- Finish
- Alodine
- Body Shape
- Round
- Item
- Round Swage Standoffs
- Material Grade/Class
- 2011-T3
- Shell Material
- Aluminum
Description
Round Swage Standoffs, PK25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.