Round Female Standoffs, PK25
- Mfr # 1716-1032-S-12
- Zoro # G422963454
product price:Â
$
84.75
/pk of 25, $3.39/ea
Sold in multiples of 4Â pks for
$339.00
Key Features
Shape
Round
Wire Rope Length
3 in
Finish
Zinc-Plated
Thread Size Size B
#10-32
Thread Type
Fine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1716-1032-S-12
- Zoro #
- G422963454
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wire Rope Length
- 3 in
- Thread Size Size B
- #10-32
- Thread Size Side A
- #10-32
- Outside Diameter
- 1/4 in
- Body Length
- 3 in
- Overall Length
- 3 in
- Length
- 3 in
Details
- Shape
- Round
- Finish
- Zinc-Plated
- Thread Type
- Fine
- Material Grade/Class
- Not Graded
- System of Measurement
- Inch
- Thread Gender Side B
- Female
- Thread Fit Side A
- 2B
- Thread Style
- Partially Threaded
- Standoff Type
- Female-Female Standoff
- Item
- Round Female Standoffs
- Material
- Steel
- Thread Direction
- Right Hand
- Thread Gender Side A
- Female
- Shell Material
- Steel
Description
Round Female Standoffs, Overall Length 3 in, Body Length 3 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/4 in, Shape Round, Material Steel, Material Grade/Class Not Graded, Finish Zinc-Plated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.