Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Male-Female Standoffs, PK25
- Mfr # 4004-440-N
- Zoro # G022963205
product price:Â
$
75.95
/pk of 25, $3.04/ea
Sold in multiples of 5Â pks for
$379.75
Key Features
Outside Diameter
3/16 in
Wire Rope Length
5/8 in
Finish
Plain
System of Measurement
Inch
Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4004-440-N
- Zoro #
- G022963205
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 3/16 in
- Wire Rope Length
- 5/8 in
- Body Length
- 7/16 in
- Thread Size Side A
- #4-40
- Thread Size Size B
- #4-40
- Overall Length
- 5/8 in
- Length
- 5/8 in
Details
- Finish
- Plain
- System of Measurement
- Inch
- Shape
- Round
- Thread Gender Side A
- Male
- Thread Gender Side B
- Female
- Thread Fit Side A
- 2A
- Thread Type
- Coarse
- Item
- Round Male-Female Standoffs
- Material
- Nylon
- Thread Style
- Partially Threaded
- Thread Fit Side B
- 2B
- Shell Material
- Nylon
Description
Round Male-Female Standoffs, Overall Length 5/8 in, Body Length 7/16 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 3/16 in, Shape Round, Material Nylon, Finish Plain, System of Measurement Inch, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.