Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Female Standoffs, PK25
- Mfr # 1716-632-AL
- Zoro # G622962318
product price:Â
$
66.79
/pk of 25, $2.67/ea
Sold in multiples of 5Â pks for
$333.95
Key Features
Material Grade/Class
6061
Outside Diameter
1/4 in
Finish
Plain
Thread Size Side A
#6-32
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1716-632-AL
- Zoro #
- G622962318
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 1/4 in
- Thread Size Side A
- #6-32
- Thread Size Size B
- #6-32
- Body Length
- 3 in
- Overall Length
- 3 in
- Wire Rope Length
- 3 in
- Length
- 3 in
Details
- Material Grade/Class
- 6061
- Finish
- Plain
- System of Measurement
- Inch
- Standoff Type
- Female-Female Standoff
- Item
- Round Female Standoffs
- Thread Direction
- Right Hand
- Material
- Aluminum
- Thread Gender Side B
- Female
- Thread Gender Side A
- Female
- Thread Fit Side A
- 2B
- Shape
- Round
- Thread Style
- Partially Threaded
- Thread Type
- Coarse
- Shell Material
- Aluminum
Description
Round Female Standoffs, Overall Length 3 in, Body Length 3 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/4 in, Shape Round, Material Aluminum, Material Grade/Class 6061, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.