Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Female Standoffs, PK25
- Mfr # 1721-632-SS
- Zoro # G022962314
product price:Â
$
160.99
/pk of 25, $6.44/ea
Sold in multiples of 3Â pks for
$482.97
Free Shipping & Returns
Key Features
Body Length
4 1/4 in
Material
Stainless Steel
Thread Size Side A
#6-32
Thread Fit Side A
2B
Standoff Type
Female-Female Standoff
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1721-632-SS
- Zoro #
- G022962314
- UPC #
- -
- Country of Origin
- United States
- Material
- Stainless Steel
- Thread Fit Side A
- 2B
- Standoff Type
- Female-Female Standoff
- Item
- Round Female Standoffs
- Thread Gender Side A
- Female
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Thread Style
- Partially Threaded
- Finish
- Plain
- System of Measurement
- Inch
- Thread Gender Side B
- Female
- Shape
- Round
- Material Grade/Class
- 18-8
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Body Length
- 4 1/4 in
- Thread Size Side A
- #6-32
- Wire Rope Length
- 4 1/4 in
- Thread Size Size B
- #6-32
- Outside Diameter
- 1/4 in
- Overall Length
- 4 1/4 in
- Length
- 4 1/4 in
Description
Round Female Standoffs, Overall Length 4 1/4 in, Body Length 4 1/4 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/4 in, Shape Round, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.