Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Male-Female Standoff, PK25
- Mfr # 4000T-256-AL
- Zoro # G322964124
product price:Â
$
62.59
/pk of 25, $2.50/ea
Sold in multiples of 6Â pks for
$375.54
Key Features
Thread Gender Side A
Male
Material Grade/Class
6061
Thread Gender Side B
Female
Standoff Type
Male-Female Standoff
Thread Fit Side B
2B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4000T-256-AL
- Zoro #
- G322964124
- UPC #
- -
- Country of Origin
- United States
- Item
- Round Male-Female Standoff
- Thread Gender Side A
- Male
- Material Grade/Class
- 6061
- Thread Gender Side B
- Female
- Standoff Type
- Male-Female Standoff
- Thread Fit Side B
- 2B
- Thread Fit Side A
- 2A
- Thread Style
- Partially Threaded
- System of Measurement
- Inch
- Finish
- Plain
- Thread Type
- Coarse
- Shape
- Round
- Material
- Aluminum
- Thread Direction
- Right Hand
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Thread Size Side A
- #2-56
- Body Length
- 7/32 in
- Wire Rope Length
- 3/8 in
- Outside Diameter
- 3/16 in
- Thread Size Size B
- #2-56
- Overall Length
- 3/8 in
- Length
- 3/8 in
Description
Round Male-Female Standoff, Overall Length 3/8 in, Body Length 7/32 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 3/16 in, Shape Round, Material Aluminum, Material Grade/Class 6061, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.