Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Female Standoffs, PK25
- Mfr # 1952-3118-S
- Zoro # G022962505
product price:Â
$
82.25
/pk of 25, $3.29/ea
Sold in multiples of 5Â pks for
$411.25
Key Features
Shape
Round
Thread Size Side A
5/16"-18
Outside Diameter
5/8 in
Thread Style
Fully Threaded
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1952-3118-S
- Zoro #
- G022962505
- UPC #
- -
- Country of Origin
- United States
- Shape
- Round
- Thread Style
- Fully Threaded
- Material
- Steel
- Thread Gender Side B
- Female
- System of Measurement
- Inch
- Item
- Round Female Standoffs
- Thread Type
- Coarse
- Thread Fit Side A
- 2B
- Material Grade/Class
- Not Graded
- Thread Gender Side A
- Female
- Standoff Type
- Female-Female Standoff
- Thread Direction
- Right Hand
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size Side A
- 5/16"-18
- Outside Diameter
- 5/8 in
- Thread Size Size B
- 5/16"-18
- Wire Rope Length
- 1/2 in
- Body Length
- 1/2 in
- Overall Length
- 1/2 in
- Length
- 1/2 in
Description
Round Female Standoffs, Overall Length 1/2 in, Body Length 1/2 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 5/8 in, Shape Round, Material Steel, Material Grade/Class Not Graded, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.