Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Male-Female Standoff, PK25
- Mfr # 4042-832-SS
- Zoro # G422964284
product price:Â
$
69.69
/pk of 25, $2.79/ea
Sold in multiples of 5Â pks for
$348.45
Key Features
Standoff Type
Male-Female Standoff
Thread Direction
Right Hand
Thread Gender Side B
Female
Thread Style
Partially Threaded
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4042-832-SS
- Zoro #
- G422964284
- UPC #
- -
- Country of Origin
- United States
- Standoff Type
- Male-Female Standoff
- Item
- Round Male-Female Standoff
- Thread Direction
- Right Hand
- Thread Gender Side B
- Female
- Thread Style
- Partially Threaded
- Material
- Stainless Steel
- Shape
- Round
- Thread Gender Side A
- Male
- Thread Type
- Coarse
- Material Grade/Class
- 18-8
- Finish
- Plain
- System of Measurement
- Inch
- Thread Fit Side B
- 2B
- Thread Fit Side A
- 2A
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size Side A
- #8-32
- Body Length
- 1 in
- Thread Size Size B
- #8-32
- Outside Diameter
- 1/4 in
- Wire Rope Length
- 1 3/8 in
- Overall Length
- 1 3/8 in
- Length
- 1 3/8 in
Description
Round Male-Female Standoff, Overall Length 1 3/8 in, Body Length 1 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/4 in, Shape Round, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.