Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Male-Female Standoff, PK25
- Mfr # 4001-256-N
- Zoro # G522962821
product price:Â
$
62.59
/pk of 25, $2.50/ea
Sold in multiples of 6Â pks for
$375.54
Key Features
Shape
Round
Thread Gender Side A
Male
Thread Fit Side B
2B
Wire Rope Length
13/32 in
Thread Gender Side B
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4001-256-N
- Zoro #
- G522962821
- UPC #
- -
- Country of Origin
- United States
- Shape
- Round
- Thread Gender Side A
- Male
- Thread Fit Side B
- 2B
- Thread Gender Side B
- Female
- Thread Style
- Partially Threaded
- Item
- Round Male-Female Standoff
- Material Grade/Class
- 6/6
- Thread Fit Side A
- 2A
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Standoff Type
- Male-Female Standoff
- Material
- Nylon
- Shell Material
- Nylon
- Traction Material
- Nylon
Dimensions
- Wire Rope Length
- 13/32 in
- Outside Diameter
- 3/16 in
- Thread Size Side A
- #2-56
- Thread Size Size B
- #2-56
- Body Length
- 1/4 in
- Overall Length
- 13/32 in
- Length
- 13/32 in
Description
Round Male-Female Standoff, Overall Length 13/32 in, Body Length 1/4 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 3/16 in, Shape Round, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.