Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Male-Female Standoff, PK25
- Mfr # 4036-440-N
- Zoro # G022963076
product price:Â
$
93.49
/pk of 25, $3.74/ea
Sold in multiples of 4Â pks for
$373.96
Key Features
Thread Style
Partially Threaded
Shape
Round
Thread Fit Side A
2A
Finish
Plain
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4036-440-N
- Zoro #
- G022963076
- UPC #
- -
- Country of Origin
- United States
- Thread Style
- Partially Threaded
- Shape
- Round
- Thread Fit Side A
- 2A
- Finish
- Plain
- Item
- Round Male-Female Standoff
- Thread Type
- Coarse
- Thread Gender Side A
- Male
- Material
- Nylon
- Thread Gender Side B
- Female
- System of Measurement
- Inch
- Thread Fit Side B
- 2B
- Shell Material
- Nylon
- Traction Material
- Nylon
Dimensions
- Wire Rope Length
- 13/16 in
- Body Length
- 5/8 in
- Thread Size Size B
- #4-40
- Outside Diameter
- 1/4 in
- Thread Size Side A
- #4-40
- Overall Length
- 13/16 in
- Length
- 13/16 in
Description
Round Male-Female Standoff, Overall Length 13/16 in, Body Length 5/8 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/4 in, Shape Round, Material Nylon, Finish Plain, System of Measurement Inch, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.