Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Male-Female Standoff, PK25
- Mfr # 4058-832-SS-20
- Zoro # G322963363
product price:Â
$
124.99
/pk of 25, $5.00/ea
Sold in multiples of 3Â pks for
$374.97
Free Shipping & Returns
Key Features
Material
Stainless Steel
Thread Gender Side A
Male
Finish
Passivated
Thread Type
Coarse
Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4058-832-SS-20
- Zoro #
- G322963363
- UPC #
- -
- Country of Origin
- United States
- Material
- Stainless Steel
- Thread Gender Side A
- Male
- Finish
- Passivated
- Thread Type
- Coarse
- Shape
- Round
- Material Grade/Class
- 18-8
- Thread Fit Side A
- 2A
- Item
- Round Male-Female Standoff
- Thread Fit Side B
- 2B
- Thread Direction
- Right Hand
- Standoff Type
- Male-Female Standoff
- System of Measurement
- Inch
- Thread Gender Side B
- Female
- Thread Style
- Partially Threaded
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size Side A
- #8-32
- Wire Rope Length
- 2 3/8 in
- Outside Diameter
- 1/4 in
- Body Length
- 2 in
- Thread Size Size B
- #8-32
- Overall Length
- 2 3/8 in
- Length
- 2 3/8 in
Description
Round Male-Female Standoff, Overall Length 2 3/8 in, Body Length 2 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/4 in, Shape Round, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.