Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Female Standoffs, PK25
- Mfr # 1692-632-N
- Zoro # G422962389
product price:Â
$
71.79
/pk of 25, $2.87/ea
Sold in multiples of 5Â pks for
$358.95
Key Features
Shape
Round
Wire Rope Length
1 in
System of Measurement
Inch
Thread Size Side A
#6-32
Thread Gender Side A
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1692-632-N
- Zoro #
- G422962389
- UPC #
- -
- Country of Origin
- United States
- Shape
- Round
- System of Measurement
- Inch
- Thread Gender Side A
- Female
- Material Grade/Class
- 6/6
- Thread Direction
- Right Hand
- Standoff Type
- Female-Female Standoff
- Thread Gender Side B
- Female
- Material
- Nylon
- Thread Style
- Fully Threaded
- Item
- Round Female Standoffs
- Thread Fit Side A
- 2B
- Thread Type
- Coarse
- Shell Material
- Nylon
- Traction Material
- Nylon
Dimensions
- Wire Rope Length
- 1 in
- Thread Size Side A
- #6-32
- Outside Diameter
- 1/4 in
- Body Length
- 1 in
- Thread Size Size B
- #6-32
- Overall Length
- 1 in
- Length
- 1 in
Description
Round Female Standoffs, Overall Length 1 in, Body Length 1 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/4 in, Shape Round, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.