Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Male-Female Standoffs, PK25
- Mfr # 4004-632-SS-20
- Zoro # G622962578
product price:Â
$
68.45
/pk of 25, $2.74/ea
Sold in multiples of 5Â pks for
$342.25
Key Features
Material Grade/Class
18-8
Finish
Passivated
Thread Fit Side B
2B
Thread Style
Partially Threaded
Thread Size Size B
#6-32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4004-632-SS-20
- Zoro #
- G622962578
- UPC #
- -
- Country of Origin
- United States
- Material Grade/Class
- 18-8
- Finish
- Passivated
- Thread Fit Side B
- 2B
- Thread Style
- Partially Threaded
- Item
- Round Male-Female Standoffs
- Thread Type
- Coarse
- Material
- Stainless Steel
- Thread Direction
- Right Hand
- Thread Gender Side A
- Male
- System of Measurement
- Inch
- Thread Fit Side A
- 2A
- Shape
- Round
- Thread Gender Side B
- Female
- Standoff Type
- Male-Female Standoff
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size Size B
- #6-32
- Body Length
- 7/16 in
- Thread Size Side A
- #6-32
- Wire Rope Length
- 11/16 in
- Outside Diameter
- 3/16 in
- Overall Length
- 11/16 in
- Length
- 11/16 in
Description
Round Male-Female Standoffs, Overall Length 11/16 in, Body Length 7/16 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 3/16 in, Shape Round, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.