Round Female Standoffs, PK25
- Mfr # 1644-440-AL
- Zoro # G122962122
product price:Â
$
44.65
/pk of 25, $1.79/ea
Sold in multiples of 8Â pks for
$357.20
Key Features
Finish
Plain
Thread Direction
Right Hand
Body Length
15/16 in
Thread Size Side A
#4-40
Outside Diameter
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1644-440-AL
- Zoro #
- G122962122
- UPC #
- -
- Country of Origin
- United States
- Finish
- Plain
- Thread Direction
- Right Hand
- Thread Gender Side B
- Female
- Item
- Round Female Standoffs
- Thread Style
- Fully Threaded
- Thread Fit Side A
- 2B
- System of Measurement
- Inch
- Thread Gender Side A
- Female
- Shape
- Round
- Material Grade/Class
- 6061
- Standoff Type
- Female-Female Standoff
- Material
- Aluminum
- Thread Type
- Coarse
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Body Length
- 15/16 in
- Thread Size Side A
- #4-40
- Outside Diameter
- 3/16 in
- Thread Size Size B
- #4-40
- Wire Rope Length
- 15/16 in
- Overall Length
- 15/16 in
- Length
- 15/16 in
Description
Round Female Standoffs, Overall Length 15/16 in, Body Length 15/16 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 3/16 in, Shape Round, Material Aluminum, Material Grade/Class 6061, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.