Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Male-Female Standoffs, PK25
- Mfr # 4034-632-SS
- Zoro # G522962784
product price:Â
$
52.99
/pk of 25, $2.12/ea
Sold in multiples of 7Â pks for
$370.93
Key Features
Material
Stainless Steel
Thread Direction
Right Hand
Material Grade/Class
18-8
Thread Gender Side A
Male
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4034-632-SS
- Zoro #
- G522962784
- UPC #
- -
- Country of Origin
- United States
- Material
- Stainless Steel
- Thread Direction
- Right Hand
- Material Grade/Class
- 18-8
- Thread Gender Side A
- Male
- Finish
- Plain
- Thread Fit Side A
- 2A
- Thread Fit Side B
- 2B
- Thread Style
- Partially Threaded
- Item
- Round Male-Female Standoffs
- Standoff Type
- Male-Female Standoff
- System of Measurement
- Inch
- Thread Type
- Coarse
- Shape
- Round
- Thread Gender Side B
- Female
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size Side A
- #6-32
- Outside Diameter
- 1/4 in
- Thread Size Size B
- #6-32
- Wire Rope Length
- 3/4 in
- Body Length
- 1/2 in
- Overall Length
- 3/4 in
- Length
- 3/4 in
Description
Round Male-Female Standoffs, Overall Length 3/4 in, Body Length 1/2 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/4 in, Shape Round, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.