Round Male-Female Standoffs, PK25
- Mfr # 4038-632-N
- Zoro # G822964228
product price:Â
$
138.99
/pk of 25, $5.56/ea
Sold in multiples of 3Â pks for
$416.97
Free Shipping & Returns
Key Features
Body Length
3/4 in
Thread Style
Partially Threaded
Thread Gender Side A
Male
Shape
Round
Thread Size Size B
#6-32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4038-632-N
- Zoro #
- G822964228
- UPC #
- -
- Country of Origin
- United States
- Thread Style
- Partially Threaded
- Thread Gender Side A
- Male
- Shape
- Round
- Thread Type
- Coarse
- Material
- Nylon
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Thread Fit Side B
- 2B
- Thread Gender Side B
- Female
- Material Grade/Class
- 6/6
- Item
- Round Male-Female Standoffs
- Standoff Type
- Male-Female Standoff
- Thread Fit Side A
- 2A
- Shell Material
- Nylon
- Traction Material
- Nylon
Dimensions
- Body Length
- 3/4 in
- Thread Size Size B
- #6-32
- Wire Rope Length
- 1 in
- Thread Size Side A
- #6-32
- Outside Diameter
- 1/4 in
- Overall Length
- 1 in
- Length
- 1 in
Description
Round Male-Female Standoffs, Overall Length 1 in, Body Length 3/4 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/4 in, Shape Round, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.