Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Female Standoffs, PK25
- Mfr # 1686-1032-S-12
- Zoro # G222962213
product price:Â
$
52.59
/pk of 25, $2.10/ea
Sold in multiples of 7Â pks for
$368.13
Key Features
Wire Rope Length
5/8 in
Shape
Round
Material Grade/Class
Not Graded
Standoff Type
Female-Female Standoff
Thread Size Size B
#10-32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1686-1032-S-12
- Zoro #
- G222962213
- UPC #
- -
- Country of Origin
- United States
- Shape
- Round
- Material Grade/Class
- Not Graded
- Standoff Type
- Female-Female Standoff
- Thread Fit Side A
- 2B
- Thread Gender Side B
- Female
- System of Measurement
- Inch
- Thread Style
- Fully Threaded
- Item
- Round Female Standoffs
- Finish
- Zinc-Plated
- Thread Direction
- Right Hand
- Thread Gender Side A
- Female
- Material
- Steel
- Thread Type
- Coarse
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Wire Rope Length
- 5/8 in
- Thread Size Size B
- #10-32
- Outside Diameter
- 1/4 in
- Body Length
- 5/8 in
- Thread Size Side A
- #10-32
- Overall Length
- 5/8 in
- Length
- 5/8 in
Description
Round Female Standoffs, Overall Length 5/8 in, Body Length 5/8 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/4 in, Shape Round, Material Steel, Material Grade/Class Not Graded, Finish Zinc-Plated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.