Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Male-Female Standoffs, PK25
- Mfr # 4197-1032-AL
- Zoro # G322961819
product price:Â
$
93.89
/pk of 25, $3.76/ea
Sold in multiples of 4Â pks for
$375.56
Key Features
Thread Fit Side A
2A
System of Measurement
Inch
Thread Size Side A
#10-32
Material Grade/Class
6061
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4197-1032-AL
- Zoro #
- G322961819
- UPC #
- -
- Country of Origin
- United States
- Thread Fit Side A
- 2A
- System of Measurement
- Inch
- Item
- Round Male-Female Standoffs
- Material Grade/Class
- 6061
- Thread Style
- Partially Threaded
- Shape
- Round
- Thread Type
- Fine
- Finish
- Plain
- Thread Gender Side A
- Male
- Thread Direction
- Right Hand
- Thread Fit Side B
- 2B
- Material
- Aluminum
- Standoff Type
- Male-Female Standoff
- Thread Gender Side B
- Female
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Thread Size Side A
- #10-32
- Outside Diameter
- 1/2 in
- Body Length
- 2 in
- Wire Rope Length
- 2 3/8 in
- Thread Size Size B
- #10-32
- Overall Length
- 2 3/8 in
- Length
- 2 3/8 in
Description
Round Male-Female Standoffs, Overall Length 2 3/8 in, Body Length 2 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/2 in, Shape Round, Material Aluminum, Material Grade/Class 6061, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.