Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Spacer, PK25
Mfr # 1100-0-SS
Zoro # G222963333
product price:Â
$
13.35
/pk of 25, $0.53/ea
Sold in multiples of 25Â pks for $333.75
Key Features
System of Measurement
Inch/Metric
Color
Silver
Material Grade/Class
18-8
Material
Stainless Steel
Outside Diameter
1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1100-0-SS
- Zoro #
- G222963333
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 1/8 in
- Inside Diameter
- 0.064 in
- Wire Rope Length
- 1/8 in
- For Screw Size
- #0
- Overall Length
- 1/8 in
- Length
- 1/8 in
Details
- System of Measurement
- Inch/Metric
- Color
- Silver
- Material Grade/Class
- 18-8
- Material
- Stainless Steel
- Finish
- Plain
- Spacer Type
- Round
- Item
- Round Spacer
Description
Round Spacer, Spacer Type Round, For Screw Size #0, Overall Length 1/8 in, Inside Diameter 0.064 in, Outside Diameter 1/8 in, Retaining Rib Diameter Not Applicable, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch/Metric, Hex Width Not Applicable, Color Silver, Package Quantity 25