Hex Male-Female Standoff, PK25
- Mfr # 4538-832-SS
- Zoro # G622962325
product price:Â
$
42.59
/pk of 25, $1.70/ea
Sold in multiples of 8Â pks for
$340.72
Key Features
Body Length
3/4 in
Shape
Hex
Material
Stainless Steel
Thread Direction
Right Hand
Thread Fit Side B
2B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4538-832-SS
- Zoro #
- G622962325
- UPC #
- -
- Country of Origin
- United States
- Shape
- Hex
- Item
- Hex Male-Female Standoff
- Material
- Stainless Steel
- Thread Direction
- Right Hand
- Thread Fit Side B
- 2B
- Thread Style
- Partially Threaded
- Standoff Type
- Male-Female Standoff
- Thread Type
- Coarse
- Thread Fit Side A
- 2A
- System of Measurement
- Inch
- Thread Gender Side A
- Male
- Finish
- Plain
- Thread Gender Side B
- Female
- Material Grade/Class
- 18-8
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Body Length
- 3/4 in
- Thread Size Side A
- #8-32
- Overall Length
- 1 1/8 in
- Hex Width
- 1/4 in
- Thread Size Size B
- #8-32
- Wire Rope Length
- 1 1/8 in
- Length
- 1 1/8 in
Description
Hex Male-Female Standoff, Overall Length 1 1/8 in, Body Length 3/4 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.