Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Spacer, PK25
Mfr # 1107-2-AL
Zoro # G123942918
product price:Â
$
22.49
/pk of 25, $0.90/ea
Key Features
System of Measurement
Inch/Metric
Material Grade/Class
6061
Material
Aluminum
Spacer Type
Round
Inside Diameter
0.09 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1107-2-AL
- Zoro #
- G123942918
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch/Metric
- Material Grade/Class
- 6061
- Material
- Aluminum
- Spacer Type
- Round
Description
Round Spacer, Spacer Type Round, Overall Length 1/8 in, Inside Diameter 0.09 in, Outside Diameter 3/16 in, Material Aluminum, Material Grade/Class 6061, Finish Not Applicable, System of Measurement Inch/Metric, Hex Width Not Applicable, Package Quantity 25