Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Spacer, PK25
Mfr # 1109-2-AL
Zoro # G623943095
product price:Â
$
23.89
/pk 25, $0.96/ea
Key Features
Inside Diameter
0.09 in
System of Measurement
Inch/Metric
Spacer Type
Round
Material
Aluminum
Material Grade/Class
6061
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1109-2-AL
- Zoro #
- G623943095
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Inside Diameter
- 0.09 in
- Overall Length
- 1/4 in
- Outside Diameter
- 3/16 in
- Wire Rope Length
- 1/4 in
- Length
- 1/4 in
Details
- System of Measurement
- Inch/Metric
- Spacer Type
- Round
- Material
- Aluminum
- Material Grade/Class
- 6061
Description
Round Spacer, Spacer Type Round, Overall Length 1/4 in, Inside Diameter 0.09 in, Outside Diameter 3/16 in, Material Aluminum, Material Grade/Class 6061, Finish Not Applicable, System of Measurement Inch/Metric, Hex Width Not Applicable, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.