Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Spacer, PK25
Mfr # 1108-4-AL-7
Zoro # G222962688
product price:Â
$
11.29
/pk of 25, $0.45/ea
Sold in multiples of 30Â pks for $338.70
Key Features
Finish
Alodine
Material Grade/Class
2011-T3
Outside Diameter
3/16 in
Color
Silver
Wire Rope Length
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1108-4-AL-7
- Zoro #
- G222962688
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 3/16 in
- Wire Rope Length
- 3/16 in
- Inside Diameter
- 0.115 in
- For Screw Size
- #4
- Overall Length
- 3/16 in
Details
- Finish
- Alodine
- Material Grade/Class
- 2011-T3
- Item
- Round Spacer
- Color
- Silver
- System of Measurement
- Inch/Metric
- Spacer Type
- Round
- Material
- Aluminum
Description
Round Spacer, Spacer Type Round, For Screw Size #4, Overall Length 3/16 in, Inside Diameter 0.115 in, Outside Diameter 3/16 in, Retaining Rib Diameter Not Applicable, Material Aluminum, Material Grade/Class 2011-T3, Finish Alodine, System of Measurement Inch/Metric, Hex Width Not Applicable, Color Silver, Package Quantity 25