Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Spacer, PK25
Mfr # 1111T-4-SS
Zoro # G722964236
product price:Â
$
33.39
/pk of 25, $1.34/ea
Sold in multiples of 10Â pks for $333.90
Key Features
For Screw Size
#4
Inside Diameter
0.115 in
Spacer Type
Round
Wire Rope Length
13/32 in
Outside Diameter
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1111T-4-SS
- Zoro #
- G722964236
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Screw Size
- #4
- Inside Diameter
- 0.115 in
- Wire Rope Length
- 13/32 in
- Outside Diameter
- 3/16 in
- Overall Length
- 13/32 in
Details
- Spacer Type
- Round
- Color
- Silver
- Item
- Round Spacer
- System of Measurement
- Inch/Metric
- Material
- Stainless Steel
- Material Grade/Class
- 18-8
- Finish
- Plain
Description
Round Spacer, Spacer Type Round, For Screw Size #4, Overall Length 13/32 in, Inside Diameter 0.115 in, Outside Diameter 3/16 in, Retaining Rib Diameter Not Applicable, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch/Metric, Hex Width Not Applicable, Color Silver, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.